Beli angle grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    BARU
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  2. FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    47%
    Mulai

    Rp5.799.900

    FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder
    Deskripsi:
    A small angle grinder for offset grindstones and shafted wheels.
    atribut:
    • Working Air Pressure Range (MPa): 0.63
  3. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. Uryu Angle Grinder
    Mulai

    Rp9.799.900

    Uryu Angle Grinder
    Deskripsi:
    Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
  6. SAITAMA SEIKI Mini Angle Grinder
    Mulai

    Rp4.799.900

    SAITAMA SEIKI Mini Angle Grinder
    Deskripsi:
    2" Mini Angle Disc Grinder, rotary/safety-lever throttle
    atribut:
    • Disc Size (mm): 50
    • Speed No Load (rpm): 12500
    • Air Inlet (inch PT): 1/4
    • Length (mm): 160
    • Air Consumption (L/minute): 540
  7. SP Air Angle Grinder
    44%
    Mulai

    Rp5.599.900

    SP Air Angle Grinder
    Deskripsi:
    -Built-in governor mechanism to control rotation speed is safe.-For metal grinding, rust removal, bead removal work.
    atribut:
    • Purpose of Use: For metal grinding, rust removal, bead removal work.
  8. Deli Lithium-ion Angle Grinder
    Mulai

    Rp3.499.900

    Deli Lithium-ion Angle Grinder
    Deskripsi:
    With 1pcs auxiliary handleDisc not includedPacked by color box
    atribut:
    • Battery: 4.0Ah x2
    • Charger Voltage (V/Hz): 220-240~50/60
    • Disc Diameter (mm): 100
    • Motor Type: Brushless Motor
    • No Load Speed (rpm): 3500/6000/8500
    • Packing Type: Color Box
    • Rated Voltage (V): 20
    • Spindle Thread: M10
  9. SP Air Angle Grinder
    Mulai

    Rp5.099.900

  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)
    Mulai

    Rp219.900

    TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)
    Deskripsi:
    - Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
  12. NITTO KOHKI Air angle grinder "Myton"
    Mulai

    Rp10.999.900

    NITTO KOHKI Air angle grinder "Myton"
    Deskripsi:
    A 4-inch low-head grinder for medium to heavy grinding, with a lock lever.
    atribut:
    • Air Consumption (m3/min): 0.54
    • Hose connection: High coupler 20PM
    • Overall Length (mm): 211
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rotation Speed at No Load (min-1[rpm]): 13000
    • Specification: Forward exhaust
    • Trusco Part No.: 653-3742
    • suitable sanding disc, O.D.x thickness x I.D.(mm): 100x15
  13. DEKO Brushless Angle Grinder
    Mulai

    Rp1.699.900

    DEKO Brushless Angle Grinder
    Deskripsi:
    The DEKO Tools 20V 125mm Angle Grinder is probably one of the most versatile tools to own. This sized model is light, precise and generally very easy-to-use, making it a great choice for the beginner and professional alike. Perfect for shaping, grinding, cutting tiles, pavers, masonry and other hard composite materials it should be a staple in any workshop. It is also ideal for deburring, finishing and polishing stone. Powerful tools that need more power will always benefit from brushless motors. A brushless motor provides longer run time from the battery and offers a longer life expectancy. Brushless motors also ensure the tool runs cooler. Comes with 1 pc 4.0Ah Battery and 1 pc Charger in a DEKO Tools box.
    atribut:
    • Voltage (V): 20
    • Battery Capacity (mAh): 4000
    • Diameter of Grinding Wheel (mm): 125
    • Spindle Thread: M14
    • Charging Time (hour): 1/2
    • Motor: Brushless motor
    • No Load Speed (rpm): 3000-8500
  14. FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle Grinder
    51%
    Mulai

    Rp5.299.900

    FUJI INDUSTRIAL TECHNIQUE Medium and Large Angle Grinder
    Deskripsi:
    An angle grinder that is compact, lightweight, powerful, and has safety measures.
    atribut:
    • Total Length (mm): 213
    • Exhaust: Side
    • Hose attachment port: Rc3/8
    • Air Consumption (m³/minute): 0.95
    • Applicable Grinding Wheel Dimensions (ODxTxID) (mm): 125x6x22.0
    • No Load Rotation Speed (rpm): 10900
    • No-load Speed (minute): 10900
    • Tip tool: grindstone
    • Working Air Pressure Range (MPa): 0.63
  15. YASUKA Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp509.900

    YASUKA Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder adalah alat listrik genggam yang dapat digunakan untuk berbagai pekerjaan fabrikasi logam yang meliputi pemotongan, penggilingan, deburring, finishing, dan pemolesan. Jenis angle grinder yang paling umum ditenagai oleh listrik.Angle grinder cocok untuk memotong, menggiling dan menyikat logam dan batu tanpa air. Saat memotong batu, pelat harus digunakan. Jika aksesori yang sesuai dipasang pada mesin ini, maka pekerjaan akan diselesaikan dengan mudah dan cepat.Jika Anda memiliki logam dengan cat atau karat yang perlu dihilangkan, angle grinder bisa mengatasi masalah tersebut. Gelas atau roda sikat kawat dapat menjatuhkan keduanya tanpa menggali logam seperti yang dilakukan roda gerinda.Saat Anda menggunakan angle grinder untuk menggiling dan memoles logam, ada beberapa roda yang mungkin Anda gunakan. Beberapa menghilangkan material secara optimal.Selain itu, alat juga dapat digunakan untuk mengasah bilah, kapak, dan kapak mesin pemotong rumput Anda.Memiliki tenaga 650 W, 220 V, frekuensi 50 Hz, load speed 12000 rpm, dan disc sice 100 mm.Alat ini unggul karena serbaguna dan mudah digunakan. Ini adalah alat yang paling dibutuhkan di parbrik atau bengkel.  Penggiling sudut lebar, kuat, cocok untuk operasi penggilingan dan pemotongan benda-benda keras.Pegangan ergonomis sehingga nyaman digenggam. Motor yang kuat untuk penggerindaan dan pemolesan yang kuat. Ukuran yang sangat indah, cocok untuk menggiling dan bagian-bagian kecil.
    atribut:
    • Frequency (Hz): 50
    • Voltage (V): 220
  16. KENTARO Angle Grinder
    Mulai

    Rp259.900

    KENTARO Angle Grinder
    atribut:
    • Disc Diameter (mm): 100
    • Frequency (Hz): 50
    • No Load Speed (rpm): 11000
    • Rated Input Power (W): 750
    • Voltage (V): 220
Daftar Harga angle grinder Terbaru November 2026
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderRp5.799.900
BOSCH Cordless Angle GrinderRp2.499.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Uryu Angle GrinderRp9.799.900
SAITAMA SEIKI Mini Angle GrinderRp4.799.900
FUJI Air Angle Grinder (Gerinda Sudut Pneumatik)Rp7.999.900
SP Air Angle GrinderRp5.599.900
Deli Lithium-ion Angle GrinderRp3.499.900
SP Air Angle GrinderRp5.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)